The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HSTB1/8-4
Hoffman Products Shrink Tubing, HSTB Series
MFG Item Number
HSTB1/8-4
Product Description
SHKTB, 4ft.STK, 13635, 3.2MM, BK, PK/25
Specifications
Specifications
Nom. Inner Diameter (in)
1/8 "
Piece Length (in)
48 "
Color
Black
Number of Pieces
25
Recovered Diameter
0.59 "
Recovered Wall Thickness
0.016 "
Adhesive Lining
No
Recovery Temperature
158 °F
Operating Temperature
-67-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HSTB1/2-4BLUE
MFG Item Number
HSTB1/2-4BLUE
Product Description
SHK TB 4ft.STK, PP1549, 12.7MM, BL, PK/5
Specifications
Specifications
Nom. Inner Diameter (in)
1/2 "
Piece Length (in)
48 "
Color
Blue
Number of Pieces
5
Recovered Diameter
0.236 "
Recovered Wall Thickness
0.024 "
Adhesive Lining
No
Recovery Temperature
158 °F
Operating Temperature
-67-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HSTB1/2-4YELLOW
MFG Item Number
HSTB1/2-4YELLOW
Product Description
SHKTB 4ft.STK, PP1477, 12.7MM, YL, PK/5
Specifications
Specifications
Nom. Inner Diameter (in)
1/2 "
Piece Length (in)
48 "
Color
Yellow
Number of Pieces
5
Recovered Diameter
0.236 "
Recovered Wall Thickness
0.024 "
Adhesive Lining
No
Recovery Temperature
158 °F
Operating Temperature
-67-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
HSTB1/4-4
Hoffman Products Shrink Tubing, HSTB Series
MFG Item Number
HSTB1/4-4
Product Description
SHK TB 4ft.STK, 13637, 6.4MM, BK, PK/25
Specifications
Specifications
Nom. Inner Diameter (in)
1/4 "
Piece Length (in)
48 "
Color
Black
Number of Pieces
25
Recovered Diameter
0.118 "
Recovered Wall Thickness
0.022 "
Adhesive Lining
No
Recovery Temperature
158 °F
Operating Temperature
-67-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HSTB3/4CLEAR
Product Description
SHKTB RL, 100FT, 13663, 19MM
Specifications
Specifications
Nom. Inner Diameter (in)
3/4 "
Roll Length (ft)
100 '
Color
Clear
Number of Pieces
1
Recovered Diameter
0.354 "
Recovered Wall Thickness
0.031 "
Adhesive Lining
No
Recovery Temperature
158 °F
Operating Temperature
-67-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
HSTB3/8-4
Hoffman Products Shrink Tubing, HSTB Series
MFG Item Number
HSTB3/8-4
Product Description
SHKTB, 4ft.STK, 13638, 9.5MM, BK, PK/25
Specifications
Specifications
Nom. Inner Diameter (in)
3/8 "
Piece Length (in)
48 "
Color
Black
Number of Pieces
25
Recovered Diameter
0.177 "
Recovered Wall Thickness
0.024 "
Adhesive Lining
No
Recovery Temperature
158 °F
Operating Temperature
-67-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HSTB3/8CLEAR
Product Description
SHKTB RL, 2:1, 200 FT/REEL
Specifications
Specifications
Nom. Inner Diameter (in)
3/8 "
Roll Length (ft)
200 '
Color
Clear
Number of Pieces
1
Recovered Diameter
0.177 "
Recovered Wall Thickness
0.024 "
Adhesive Lining
No
Recovery Temperature
158 °F
Operating Temperature
-67-257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Shrink Tubing
Manufacturer
Hoffman Products
Product Series
HSTB
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved